This product has been discontinued.

Bent Nose NM NM-B Stripper, Capacity: 12/2 NM Cable, 12 AWG Solid
Item #: 103212
Cat #: K90-12/2
UPC: 092644141331
Bent Nose NM NM-B Stripper, Capacity: 12/2 NM Cable, 12 AWG Solid, Screw Shearing: 6-32, 8-32, Length: 7-3/8"
Sign In or Register to view pricing and more.
Overview
Bent Nose NM NM-B Stripper, Capacity: 12/2 NM Cable, 12 AWG Solid, Screw Shearing: 6-32, 8-32, Length: 7-3/8"
Also known as: 092644141331, K90-12/2
Specifications
Length: | 7 3/8 in |
Gauge: | 12 |
Standards: | California Proposition 65 |
Color: | Yellow |
Length: | 7 3/8 in |
Standards: | California Proposition 65 |
Gauge: | 12 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)