Outdoor Hanging Lantern, 3-Light, 40W, Country Forge

Item #: 103181

Cat #: 30088CDCF

UPC: 783209008250

Sign In or Register to view pricing and more.
Documents & Guides
Nantucket 3-Light Outdoor Hanging Lantern, Seedy Glass, 40 Watt Incandescent, Max 120 Watt, Dimmable. Candelabra Base, Max Overall Height 92 3/4 Inch, Chain Length 72 Inch, Country Forge Finish

Overview

Nantucket 3-Light Outdoor Hanging Lantern, Seedy Glass, 40 Watt Incandescent, Max 120 Watt, Dimmable. Candelabra Base, Max Overall Height 92 3/4 Inch, Chain Length 72 Inch, Country Forge Finish
Also known as: 783209008250, 30088CDCF

Specifications

Base: Medium Screw (E26)
Wattage: 120
Color: Country Forge
Material: Forged Iron
Base: Medium Screw (E26)
Color: Country Forge
Wattage: 120
Material: Forged Iron

Customer Reviews

No reviews for this product
(0)