Single-Ended Impact Socket

Item #: 1031711

Cat #: NRHD3

UPC: 092644686436

Documents & Guides
Single-Ended Impact Socket, Features Socket Sizes: 3/4-Inch, 1-Inch And 1-1/8-Inch On Same End Of Tool, Includes A 7/16-Inch Hex Quick-Change Adapter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single-Ended Impact Socket, Features Socket Sizes: 3/4-Inch, 1-Inch And 1-1/8-Inch On Same End Of Tool, Includes A 7/16-Inch Hex Quick-Change Adapter
The Single Ended Impact Socket wrench from Klein Tools features three square socket sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch on one side of the tool. No need to keep flipping the tool looking for the size you need. Having all three sizes on one side saves time, reduces drops and prevents loss of the adapter.
Also known as: 092644686436, NRHD3

Specifications

Size: 1 in, 1 1/8 in, 3/4 in
Diameter: 7/16 in
Type: Retractable
Standards: California Proposition 65
Size: 1 in, 1 1/8 in, 3/4 in
Type: Retractable
Diameter: 7/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)