Linear Pendant, 2-Light, 60W, Kentucky Bronze

Item #: 103146

Cat #: 2651MRKB

UPC: 783209265141

Sign In or Register to view pricing and more.
Documents & Guides
Pacific 2-Light Pendant, Marble Glass, 60 Watt, Incandescent, Max 120 Watt, Dimmable, Medium Base, Max Overall Height 88 Inch, Chain Length 36 Inch, Kentucky Bronze Finish

Overview

Pacific 2-Light Pendant, Marble Glass, 60 Watt, Incandescent, Max 120 Watt, Dimmable, Medium Base, Max Overall Height 88 Inch, Chain Length 36 Inch, Kentucky Bronze Finish
Also known as: 783209265141, 2651MRKB

Specifications

Type: 2-Light, Pendant
Base: Medium Screw (E26)
Length: 30 in
Wattage: 120
Material: Steel
Color: Kentucky Bronze
Type: 2-Light, Pendant
Length: 30 in
Material: Steel
Base: Medium Screw (E26)
Wattage: 120
Color: Kentucky Bronze

Customer Reviews

No reviews for this product
(0)