This product has been discontinued.
Occupancy Sensor, Wall Mount, PIR/Ultrasonic, 180°, 120/277V, Ivory
Item #: 103103
Cat #: AD1277I1N
UPC: 783585143620
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Wall Mount, PIR/Ultrasonic, 120/277 Volts AC, Coverage Area: 1000 square feet, 180 Degrees, Color: Ivory
Overview
Occupancy Sensor, Wall Mount, PIR/Ultrasonic, 120/277 Volts AC, Coverage Area: 1000 square feet, 180 Degrees, Color: Ivory
Also known as: 783585143620, AD1277I1N
Specifications
Volts AC: | 120, 277 |
Type: | Ultrasonic, Passive Infrared (PIR) |
Color: | Ivory |
Mounting: | Wall |
Angle: | 180° |
Volts AC: | 120, 277 |
Color: | Ivory |
Angle: | 180° |
Type: | Ultrasonic, Passive Infrared (PIR) |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)