RABYBLED26YARM

Item #: 1030575

Cat #: YBLED26Y/ARM

UPC: 019813104959

Documents & Guides
Sign In or Register to view pricing and more.

No associated products found.

Overview

RABYBLED26YARM
Also known as: 019813104959, YBLED26Y/ARM

Specifications

Mounting: Pole
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 26
Lumens: 3500
Color: Silver Gray
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Color Temperature: 3000 (Warm White)
Lumens: 3500
Light Technology: LED
Material: Die Cast Aluminum
Wattage: 26
Color: Silver Gray
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)