![1 Light 12-1/2" Close-to-Ceiling Fixture, Nickel 1 Light 12-1/2" Close-to-Ceiling Fixture, Nickel](https://rexel-cdn.com/products/image.jpg?i=272EAD84-467C-4424-B2E8-A02E22EF2E52&f=420)
1 Light 12-1/2" Close-to-Ceiling Fixture, Nickel
Item #: 10304
Cat #: P3475-09
UPC: 785247134717
Sign In or Register to view pricing and more.
Documents & Guides
Single Light 12-1/2" Close-to-Ceiling Fixture, 12.5 Inch x 12.5 Inch x 7.375 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamps To Operate (Sold Separately)***
Overview
Single Light 12-1/2" Close-to-Ceiling Fixture, 12.5 Inch x 12.5 Inch x 7.375 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamps To Operate (Sold Separately)***
One-light close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Also known as: 785247134717, P3475-09
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Diameter: | 12 1/2 in |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 12 1/2 in |
Standards: | California Proposition 65 |
Wattage: | 100 |
Color: | Brushed Nickel |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)