ThermTrans, Self-Lam Label, Vinyl, 1.00"

Item #: 1030053

Cat #: S100X225VBTY

UPC: 074983680634

Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a blue colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a blue colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,
Also known as: 074983680634, S100X225VBTY

Specifications

Color: Blue
Type: Label
Material: Vinyl
Color: Blue
Material: Vinyl
Type: Label

Customer Reviews

No reviews for this product
(0)