Plenum Control Cable, Unshielded, 18/2 AWG, 300V, Purple/Gray
Item #: 1029909
Cat #: G121802-PG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Plenum Control Cable, Unshielded, 18/2 AWG, 300V, Purple/Gray
Overview
Plenum Control Cable, Unshielded, 18/2 AWG, 300V, Purple/Gray
Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.
Also known as: G121802-PG
Specifications
Gauge: | 18 |
Volts AC: | 300 |
Conductors: | 2 |
Material: | Copper |
Jacket: | Plenum |
Color: | Purple/Gray |
Shielding: | Unshielded |
Gauge: | 18 |
Conductors: | 2 |
Jacket: | Plenum |
Shielding: | Unshielded |
Volts AC: | 300 |
Material: | Copper |
Color: | Purple/Gray |
Customer Reviews
No reviews for this product
(0)