Power Pack, 2-Relay, 20A

Item #: 102975

Cat #: C120E-P

UPC: 754182522118

Sign In or Register to view pricing and more.
Documents & Guides
Power Pack, 2-Relay, 20 Amp, Input Voltage: 120 Volt AC, Control Voltage: 24 Volt DC, Application: Control for Lighting and HVAC Loads

Overview

Power Pack, 2-Relay, 20 Amp, Input Voltage: 120 Volt AC, Control Voltage: 24 Volt DC, Application: Control for Lighting and HVAC Loads
Also known as: 754182522118, C120E-P

Specifications

Volts DC: 24
Volts AC: 120
Type: Relay, Power Pack
Amps: 20
Volts DC: 24
Type: Relay, Power Pack
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)