Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Aluminum Die Cast
Item #: 1029661
Cat #: S203E-R
UPC: 042269005594
Sign In or Register to view pricing and more.
Documents & Guides
RDT S203E-R 1-GANG RECT LMPHD
Overview
RDT S203E-R 1-GANG RECT LMPHD
Also known as: 042269005594, S203E-R
Specifications
Gangs: | 1 |
Color: | Silver |
Material: | Aluminum |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Gangs: | 1 |
Material: | Aluminum |
Number of Threaded Outlets: | 3 |
Color: | Silver |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)