G-25 40W CLEAR SB 130V

Item #: 102916

Cat #: 0421900

UPC: 030721042195

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WHL 0421900 G-25 40W CLEAR SB 130V

Overview

WHL 0421900 G-25 40W CLEAR SB 130V
Also known as: 030721042195, 0421900

Specifications

Color: Clear
Lumens: 320
Color Temperature: 2700 (Warm White)
Color: Clear
Color Temperature: 2700 (Warm White)
Lumens: 320

Customer Reviews

No reviews for this product
(0)