
3 Wire Plug.
Item #: 1029086
Cat #: 5829
UPC: 078477250907
20 Amp, 250 Volt, NEMA 6-20p, 2p, 3w, Flanged Inlet Receptacle, Straight Blade,commercial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap, - White
Sign In or Register to view pricing and more.
Overview
20 Amp, 250 Volt, NEMA 6-20p, 2p, 3w, Flanged Inlet Receptacle, Straight Blade,commercial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap, - White
Also known as: 078477250907, 5829
Specifications
Poles: | 2 |
Amps: | 20 |
Volts AC: | 250 |
Color: | White |
Material: | Nylon |
NEMA Configuration: | 6-20P |
Poles: | 2 |
Volts AC: | 250 |
Material: | Nylon |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 6-20P |
Customer Reviews
No reviews for this product
(0)