
Ceiling Light, 3-Light, 60W, Incandescent, Satin Nickel
Item #: 102905
Cat #: 85842MRSN
UPC: 783209048737
Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount Energy Efficient, Ceiling Light, 3-Light, 13 Watt, Fluorescent, GU24 Base, Bulbs Included, Marble Glass, Satin Nickel Finish
Overview
Flush Mount Energy Efficient, Ceiling Light, 3-Light, 13 Watt, Fluorescent, GU24 Base, Bulbs Included, Marble Glass, Satin Nickel Finish
Also known as: 783209048737, 85842MRSN
Specifications
Color: | Satin Nickel |
Wattage: | 39 |
Diameter: | 15 1/2 in |
Material: | Steel |
Color Temperature: | 2700 (Warm White) |
Type: | Ceiling Fixture |
Base: | 2-Pin Twist Lock (GU24) |
Color: | Satin Nickel |
Diameter: | 15 1/2 in |
Color Temperature: | 2700 (Warm White) |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 39 |
Material: | Steel |
Type: | Ceiling Fixture |
Customer Reviews
No reviews for this product
(0)