Freeze Protection Thermostat, 22A, 1P

Item #: 102901

Cat #: AMC-F5

UPC: 715629005519

Sign In or Register to view pricing and more.
Documents & Guides
Fixed Set-Point Freeze-Protection Thermostat, 22 Amps, 1 Phase

Overview

Fixed Set-Point Freeze-Protection Thermostat, 22 Amps, 1 Phase
nVent RAYCHEM AMC-F5 is a thermostat for pipe freeze protection heat tracing applications in non-hazardous locations. It has a fixed set point of 40 °F/5 °C, used in either ambient or surface sensing modes, it can control a single heat tracing circui t or switch multiple circuits through a contactor.
Also known as: 715629005519, AMC-F5

Specifications

Volts AC: 480, 250, 125
Color: Black
Material: Thermoplastic
Volts AC: 480, 250, 125
Material: Thermoplastic
Color: Black

Customer Reviews

No reviews for this product
(0)