BRKR QPF GFCI 5mA 2P 240V 20A 10KA

Item #: 1028743
Cat #: QF220A
UPC: 887621216665
Sign In or Register to view pricing and more.
Documents & Guides
BRKR 20A 2P 120/240V 10K QPFB GFCI 5MA

Overview

BRKR 20A 2P 120/240V 10K QPFB GFCI 5MA
Siemens Low Voltage Residential Circuit Breakers Miniature Circuit Breakers GFCI - Personnel Protect 2-pole plug-on 10k are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. BREAKER 20A 2P 120/240V 10K QPF GFCI 5MA
Also known as: 887621216665, QF220A

Specifications

Poles: 2
Type: GFCI, Breaker
Amps: 20
Poles: 2
Amps: 20
Type: GFCI, Breaker

Customer Reviews

No reviews for this product
(0)