IRIS E3AA H TRIM

Item #: 102870

Cat #: E3AAH

UPC: 080083666737

Sign In or Register to view pricing and more.
Documents & Guides
IRIS E3AA H TRIM

Overview

IRIS E3AA H TRIM
3" aperture specification grade open angle cut reflector. Suitable for use with 75W maximum PAR16, PAR20 and low voltage tungsten-halogen or LED MR16 lamps, use also with integral LED light engine and reflectors. Provides for up to 45° of lamp tilt depending on housing platform. Distribution based on lamp beam angle. Use for accent lighting or general area illumination on slope ceilings up to 12/12 pitch.
Also known as: 080083666737, E3AAH

Specifications

Mounting: Recessed
Type: Reflector Trim
Mounting: Recessed
Type: Reflector Trim

Customer Reviews

No reviews for this product
(0)