Weatherproof Inserts, 2 Gang, Flexi-Guard Series, Includes (3) Insert Types

Item #: 102837

Cat #: WP17

UPC: 078275072992

Documents & Guides
Weatherproof Inserts, Flexi-Guard Series, Includes (3) Insert Types: Duplex, Decorator/GFCI, and Combination Toggle Switch and Single Receptacle, Polycarbonate Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Inserts, Flexi-Guard Series, Includes (3) Insert Types: Duplex, Decorator/GFCI, and Combination Toggle Switch and Single Receptacle, Polycarbonate Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.
These inserts fit single-gang models of all plastic, extra-duty plastic and extra-duty die-cast models. Each insert package can be purchased separately. All weatherproof covers come with inserts, mounting screws, gasket, base and cover assembly.
Also known as: 078275072992, WP17, spark guard

Specifications

Material: Polycarbonate
Mounting: Vertical, Horizontal
Color: Black
Gangs: 1
Material: Polycarbonate
Color: Black
Mounting: Vertical, Horizontal
Gangs: 1

Customer Reviews

No reviews for this product
(0)