This product has been discontinued.
Linkable Undercabinet Light, Xenon, 7", 20W, 120V, White
Item #:
102804
Cat #:
12211WH
UPC:
783927224895
Sign In or Register to view pricing and more.
Documents & Guides
Linkable Undercabinet Light, Xenon, 20 Watt, 120 Volt, Number of LED's: 1, Color Temperature: 2620K, Length: 4 inch, Color: White
Overview
Linkable Undercabinet Light, Xenon, 20 Watt, 120 Volt, Number of LED's: 1, Color Temperature: 2620K, Length: 4 inch, Color: White
Also known as: 783927224895, 12211WH
Specifications
Length: | 7 in |
Volts AC: | 120 |
Wattage: | 20 |
Color Temperature: | 2620 (Warm White) |
Color: | White |
Length: | 7 in |
Wattage: | 20 |
Color: | White |
Volts AC: | 120 |
Color Temperature: | 2620 (Warm White) |
Customer Reviews
No reviews for this product
(0)