![Incandescent Lamp, B11, 60W, 130V, Clear Incandescent Lamp, B11, 60W, 130V, Clear](https://rexel-cdn.com/products/image.jpg?i=5A41F42C-0C90-4D0C-B7ED-3ABC86136B3B&f=420)
Incandescent Lamp, B11, 60W, 130V, Clear
Item #: 102784
Cat #: 0369300
UPC: 030721036934
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 130 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 560, CRI: 100, Color Temperature: 2650K, Lamp Finish: Clear
Overview
Incandescent Lamp, 60 Watt, 130 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 560, CRI: 100, Color Temperature: 2650K, Lamp Finish: Clear
Also known as: 030721036934, 0369300
Specifications
Color Temperature: | 2650 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | B11 (Blunt Tip) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Lumens: | 560 |
Light Technology: | Incandescent |
Color Temperature: | 2650 (Warm White) |
Shape: | B11 (Blunt Tip) |
Color Rendering Index (CRI): | 100 |
Lumens: | 560 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 60 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)