Surface Style Cover with Floor Insert, Black

Item #: 1027835

Cat #: EFB45CTBK

UPC: 786564086451

Sign In or Register to view pricing and more.
Documents & Guides
Surface Style Floor Cover Assembly with Insert, Material/Finish: Die Cast Aluminum/Black

Overview

Surface Style Floor Cover Assembly with Insert, Material/Finish: Die Cast Aluminum/Black
Also known as: 786564086451, EFB45CTBK

Specifications

Color: Black
Width: 12.500 in
Material: Aluminum
Depth: 16.375 in
Height: 0.200 in
Color: Black
Material: Aluminum
Height: 0.200 in
Width: 12.500 in
Depth: 16.375 in

Customer Reviews

No reviews for this product
(0)