Drum Fixture, 2-Light, 60W, White

Item #: 102731

Cat #: 209WH

UPC: 783927020992

Sign In or Register to view pricing and more.
Documents & Guides
Drum Light, Flush Mount, Size: 6x9-1/2", 60W, 120V, 2 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

Overview

Drum Light, Flush Mount, Size: 6x9-1/2", 60W, 120V, 2 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
This clean, ceiling light measures 9 ½ "" in diameter and features our White finish combined with a white glass cover, and uses two, 60-watt (max.) bulbs.
Also known as: 783927020992, 209WH

Specifications

Diameter: 9 in
Wattage: 60
Type: Ceiling Fixture
Diameter: 9 in
Type: Ceiling Fixture
Wattage: 60

Customer Reviews

No reviews for this product
(0)