4000W 240V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 1027201

Cat #: FRC4024F

UPC: 685360161990

Sign In or Register to view pricing and more.
Documents & Guides
FRC Series - Architectural Heavy-Duty Wall Heater, 4000/3000W, 240V, 2000/1500W, 208V, * Factory wired for higher wattage, field convertible to half wattage. Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille

Overview

FRC Series - Architectural Heavy-Duty Wall Heater, 4000/3000W, 240V, 2000/1500W, 208V, * Factory wired for higher wattage, field convertible to half wattage. Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille
Also known as: 685360161990, FRC4024F

Specifications

Type: Commercial Grade, Tamper-Resistant
Volts AC: 240, 208
CFM: 100
Wattage: 3000, 4000
Color: Bronze
Mounting: Wall
Type: Commercial Grade, Tamper-Resistant
CFM: 100
Color: Bronze
Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall

Customer Reviews

No reviews for this product
(0)