![LED Retrofit Lighting Module, 120V, 3000K, White LED Retrofit Lighting Module, 120V, 3000K, White](https://rexel-cdn.com/products/elirel475image.jpg?i=9A6DDD80-1016-462D-A1D6-80D6F722CB66&f=420)
LED Retrofit Lighting Module, 120V, 3000K, White
Item #:
1027096
Cat #:
RL475-700L-DIMTR-120-30K-90-WH
UPC:
848070052020
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 700 Lumen, 120V, 3000K, Dimmable, White
Overview
LED Retrofit Lighting Module, 700 Lumen, 120V, 3000K, Dimmable, White
Also known as: 848070052020, RL475-700L-DIMTR-120-30K-90-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 12 |
Volts AC: | 120 |
Color: | White |
Lumens: | 700 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Lumens: | 700 |
Dimmable: | Yes |
Wattage: | 12 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)