30-Minute Spring Wound SPST Timer, Almond

Item #: 102685

Cat #: FD30MAC

UPC: 078275072923

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, Without Hold, Light Almond

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, Without Hold, Light Almond
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275072923, FD30MAC

Specifications

Amps: 10, 7, 20
Type: SPST, In-Wall
Volts AC: 277, 250, 125
Poles: 1
Range: 30 min
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Range: 30 min
Type: SPST, In-Wall
Poles: 1

Customer Reviews

No reviews for this product
(0)