LED Troffer, 2' x 4', Grid Lay-In, 5000K, 120-277V

Item #: 1026655

Cat #: LCAT24-50MLG-EDU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 Foot x 4 Foot, 5000K, 5434 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In

Overview

LED Troffer, 2 Foot x 4 Foot, 5000K, 5434 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In
Also known as: LCAT24-50MLG-EDU

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Wattage: 39
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 39
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)