Close to Ceiling Light, 1-Light, 60W, Polished Chrome
Item #: 1026615
Cat #: P3924-15ET
UPC: 785247194964
Sign In or Register to view pricing and more.
1-Light Flush Mount, Ceiling Fixture, 60 Watt, Incandescent, 120 Volt, Polished Chrome Finish, Etched Glass
Overview
1-Light Flush Mount, Ceiling Fixture, 60 Watt, Incandescent, 120 Volt, Polished Chrome Finish, Etched Glass
Also known as: 785247194964, P3924-15ET
Specifications
Color: | Polished Chrome |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Polished Chrome |
Material: | Steel |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)