Flood Light, LED, 1-Light, 300W, 480V, Bronze

Item #: 1025983

Cat #: FXLED300SFB64/480

UPC: 019813252070

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 300 Watt, 480 Volt, Lumens: 37265, CRI: 72, Color Temperature: 5000K, NEMA Type 6H x 4V, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 1000 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 300 Watt, 480 Volt, Lumens: 37265, CRI: 72, Color Temperature: 5000K, NEMA Type 6H x 4V, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 1000 Watt Metal Halide
Also known as: 019813252070, FXLED300SFB64/480

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 45553
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 45553

Customer Reviews

No reviews for this product
(0)