Beveled Glass 6-60W CAND HALL/FOYER BN

Item #: 10258

Cat #: P3779-09

UPC: 785247117222

Sign In or Register to view pricing and more.
Documents & Guides
Six-sided foyer fixture with clear, bound beveled glass in an antique bronze finish. Solid brass construction. Perfect for entry ways. Hinged door for easy relamping. Brushed Nickel finish.

Overview

Six-sided foyer fixture with clear, bound beveled glass in an antique bronze finish. Solid brass construction. Perfect for entry ways. Hinged door for easy relamping. Brushed Nickel finish.
Also known as: 785247117222, P3779-09

Specifications

Color: Clear, Brushed Nickel
Type: 6-Light
Wattage: 60
Diameter: 12 1/4 in
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Color: Clear, Brushed Nickel
Wattage: 60
Standards: California Proposition 65
Type: 6-Light
Diameter: 12 1/4 in
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)