Industrial Fluorescent High Bay, 6-Lamp, 32W, T8, 120V-277V

Item #: 1025631

Cat #: LHA4-632-NST-24EHLU-CP10P151

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Fluorescent High Bay, 6-Lamp, 32 Watt, T8, Narrow Distribution, Solid Top, (1) 2-Lamp & (1) 4-Lamp Electronic Instant Start Ballasts, 120-277 Volt, With10 Foot Cord And Plug

Overview

Industrial Fluorescent High Bay, 6-Lamp, 32 Watt, T8, Narrow Distribution, Solid Top, (1) 2-Lamp & (1) 4-Lamp Electronic Instant Start Ballasts, 120-277 Volt, With10 Foot Cord And Plug
Also known as: LHA4-632-NST-24EHLU-CP10P151

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)