Halogen Lamp, R20, 50W, 120V

Item #: 102513

Cat #: 3681000

UPC: 030721368103

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 3000K

Overview

Halogen Lamp, 50 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 3000K
Also known as: 030721368103, 3681000

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Shape: R20 (Blown Reflector)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Lumens: 550
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)