Spring Wound Timer, 12-Hour, 125-277V

Item #: 102457

Cat #: FF312H

UPC: 078275184282

Sign In or Register to view pricing and more.
Documents & Guides
The Ff312h Commercial Auto-off Timer Is Designed To Replace Any Standard Wall Switch - Single Or Multi-gang. This Energy-efficient Mechanical Timer Does Not Require Electricity To Operate. In Addition, It Automatically Limits The On Times For Fans, Lighting, Motors, Heaters, And Other Energy Consuming Loads.

Overview

The Ff312h Commercial Auto-off Timer Is Designed To Replace Any Standard Wall Switch - Single Or Multi-gang. This Energy-efficient Mechanical Timer Does Not Require Electricity To Operate. In Addition, It Automatically Limits The On Times For Fans, Lighting, Motors, Heaters, And Other Energy Consuming Loads.
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275184282, FF312H

Specifications

Type: Spring Wound, SPDT
Color: Brushed Metal
Amps: 10, 7, 20
Volts AC: 120, 277, 240
Range: 12 hr
Type: Spring Wound, SPDT
Amps: 10, 7, 20
Range: 12 hr
Color: Brushed Metal
Volts AC: 120, 277, 240

Customer Reviews

No reviews for this product
(0)