Flood Light, LED, 1-Light, 300W, 480V, Bronze

Item #: 1024455

Cat #: FXLED300SF/480

UPC: 019813249964

Flood Light, LED, 1-Light, 300 Watt, 480 Volt, Lumens: 38292, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 1000 Watt Metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flood Light, LED, 1-Light, 300 Watt, 480 Volt, Lumens: 38292, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 1000 Watt Metal Halide
Just one FXLED delivers security level illumination 150 ft from the fixture at a mounting height of 35 ft.
Also known as: 019813249964, FXLED300SF/480

Specifications

Material: Die Cast Aluminum
Volts AC: 480
Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Volts AC: 480
Wattage: 300
Color: Bronze

Customer Reviews

No reviews for this product
(0)