11W A19 LED Lamp, 27K

Item #: 1024412

Cat #: LED11A19DOD27K95

UPC: 762148269106

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, High CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming.

Overview

Dimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, High CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming.
Also known as: 762148269106, LED11A19DOD27K95

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)