MBL LED 40W 120-277V HOUSING

Item #: 1024109

Cat #: MBL4030

UPC: 783936110462

Sign In or Register to view pricing and more.
Documents & Guides
KIL MBL4030 MB LED 40W 120-27

Overview

KIL MBL4030 MB LED 40W 120-27
Also known as: 783936110462, MBL4030

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3600
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Volts AC Range: 120 - 277
Lumens: 3600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)