Spring Wound Timer, 6-Hour, SPST, 7/10/20A, 125/250/277V, White

Item #: 102375

Cat #: FD6HW

UPC: 078275185692

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wound Timer, 6-Hour, SPST, 7/10/20 Amp, 125/250/277 Volt, Color: White

Overview

Spring Wound Timer, 6-Hour, SPST, 7/10/20 Amp, 125/250/277 Volt, Color: White
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185692, FD6HW

Specifications

Type: Spring Wound
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Poles: 1
Range: 6 hr
Color: White
Type: Spring Wound
Volts AC: 277, 250, 125
Range: 6 hr
Amps: 10, 7, 20
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)