Incandescent Lamp, R14, 40W, 120V, Medium Base

Item #: 102374

Cat #: 0360400

UPC: 030721036040

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: R14 (Blown Reflector), Base: Medium Screw (E26), Lumens: 185, CRI: 100, Color Temperature: 2700K

Overview

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: R14 (Blown Reflector), Base: Medium Screw (E26), Lumens: 185, CRI: 100, Color Temperature: 2700K
Also known as: 030721036040, 0360400

Specifications

Base: Medium Screw (E26)
Lumens: 185
Shape: R14 (Blown Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: R14 (Blown Reflector)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Lumens: 185
Volts AC: 120
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)