Compression Lug, 1-Hole, Long Barrel, Copper, 4 AWG, 1/4" Stud, Gray

Item #: 102366

Cat #: LCB4-14-L

UPC: 074983901807

Copper Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Copper Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Also known as: 074983901807, LCB4-14-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)