Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Features: 7a 125v Ac Tungsten Rating, 125v Ac 1hp, 250v Ac 2hp Motor Rating, Ivory, Without Hold, Application: Indoor/outdoor Lighting, Lighting Overrides, Exhaust Fans, Air Conditioners, Standard: Ul 916, Csa C22.2, Action: Spdt, Timing Range: 2hr, Conta
Overview
Features: 7a 125v Ac Tungsten Rating, 125v Ac 1hp, 250v Ac 2hp Motor Rating, Ivory, Without Hold, Application: Indoor/outdoor Lighting, Lighting Overrides, Exhaust Fans, Air Conditioners, Standard: Ul 916, Csa C22.2, Action: Spdt, Timing Range: 2hr, Conta
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185760, FD32H, Normally closed
Specifications
Amps: | 10 |
Type: | SPDT, Auto-Off Timer |
Color: | Ivory |
Range: | 2 hr |
Volts AC Range: | 125 - 277 |
Amps: | 10 |
Color: | Ivory |
Volts AC Range: | 125 - 277 |
Type: | SPDT, Auto-Off Timer |
Range: | 2 hr |
Customer Reviews
No reviews for this product
(0)