Enclosure, Wall Mount, NEMA 4X, Hinge Cover With Window and Snap Latch
Item #: 1023480
Cat #: AMU864LWF
UPC: 085339952671
Sign In or Register to view pricing and more.
Made in USA
Overview
Enclosure, Wall Mount, Ultaguard Series, NEMA 4X, Hinge Cover With Window and Snap Latch, Size: 8(H) x 6(W) x 4(D) Inch, Material: Fiberglass
Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Hinged snap latch Type:, flush-aesthetically pleasing and viewing window cover design with closed cellneoprene cord gasket Application:Industrial control panels intended for generalindustrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=8.05", B=6.27", C=4.13" plus .87" raised cover, usable depth=4.11" Color:RAL 7035 - Gray with clear window Mounting:Nonmetal flange fastened to back side brass insert
Also known as: 085339952671, AMU864LWF
Specifications
Mounting: | Wall |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)