6 Hour 125-277 V SPDT Ivory

Item #: 102324

Cat #: FD36H

UPC: 078275185845

Sign In or Register to view pricing and more.
Documents & Guides
This 6 hour ivoryDecorator Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. The energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Overview

This 6 hour ivoryDecorator Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. The energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185845, FD36H

Specifications

Type: Spring Wound, Timer, Auto-Off
Volts AC: 277, 250, 125
Range: 6 hr
Color: Ivory
Standards: California Proposition 65
Type: Spring Wound, Timer, Auto-Off
Range: 6 hr
Standards: California Proposition 65
Volts AC: 277, 250, 125
Color: Ivory

Customer Reviews

No reviews for this product
(0)