4
more
![Hole Saw, 4-1/2" Hole Saw, 4-1/2"](https://rexel-cdn.com/products/kle31972.jpg?i=6B7FFAC1-AA15-470A-966C-E3652AA19267&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Diameter: 4-1/2", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.
Overview
Hole Saw, Diameter: 4-1/2", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.
Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.
Also known as: 092644319723, 31972
Specifications
Type: | Hole Saw |
Material: | Steel |
Diameter: | 4 1/2 in |
Standards: | California Proposition 65 |
Type: | Hole Saw |
Diameter: | 4 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)