350/3 CCW Cable, EPR/PVC Shield CCA 5KV/8KV, Type MV-105

Item #: 1022846

Cat #: XMVE235003

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type MV-105 Continuously Corrugated Welded Cable, 350 MCM, 3 Conductor, Type MV-105

Overview

Type MV-105 Continuously Corrugated Welded Cable, 350 MCM, 3 Conductor, Type MV-105
Variable Frequency Drives: 3-conductor CCW armored cables with 3 symmetrical grounding wire are the preferred wiring method for use with AC motors controlled by pulse-width modulated inverters in VFD applications
Also known as: XMVE235003

Specifications

Volts AC: 8kV, 5kV
Conductors: 3
Gauge: 350
Volts AC: 8kV, 5kV
Gauge: 350
Conductors: 3

Customer Reviews

No reviews for this product
(0)