Transformer, Dry Type, 112.5kVA, 600 Delta - 480Y/277VAC, 3PH, DH3 Case

Item #: 1022432

Cat #: SG3A0112PK

UPC: 803423126025

Documents & Guides
Transformer, Dry Type, 112.5 kVA, 600 Delta Primary - 480Y/277 Secondary Volt AC, 3-Phase, DH3 Case, Aluminum Wound
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 112.5 kVA, 600 Delta Primary - 480Y/277 Secondary Volt AC, 3-Phase, DH3 Case, Aluminum Wound
HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosure suitable for indoor or outdoor applications. For our customers, higher efficiency translates into: Increased profitability due to lower operating costs. Decreased cost of ownership over the lifetime of the transformer. Less air conditioning cost due to lower heat emissions
Also known as: 803423126025, SG3A0112PK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 112.500kVA
Type: Dry Type Transformer
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)