Slide Dimmer-0-10V , 120/277VAC, Gray

Item #: 1022414

Cat #: SF10P-GY

UPC: 032664736896

Documents & Guides
Eaton dimmer, No neutral required, #14 -12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, Gray, 60 Hz, LED, Flourescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736896
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton dimmer, No neutral required, #14 -12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, Gray, 60 Hz, LED, Flourescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736896
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664736896, SF10P-GY

Specifications

Type: 3-Way, Commercial Grade, Single-Pole
Mounting: Flush
Material: Polycarbonate
Color: Gray
Poles: 1
Type: 3-Way, Commercial Grade, Single-Pole
Material: Polycarbonate
Poles: 1
Mounting: Flush
Color: Gray

Customer Reviews

No reviews for this product
(0)