LED Canopy Fixture, 10 Watt, 1900 Lumen, 3000K, 120-277V
Item #: 1022024
Cat #: VANLED10YFW
UPC: 019813265636
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
LED Canopy Fixture, 10 Watt, 1900 Lumen, 3000K, 84 CRI, 120-277 Volt, White Finish, Suitable for Wet Location, Covered Ceiling Mount Only
Overview
LED Canopy Fixture, 10 Watt, 1900 Lumen, 3000K, 84 CRI, 120-277 Volt, White Finish, Suitable for Wet Location, Covered Ceiling Mount Only
Also known as: 019813265636, VANLED10YFW
Specifications
Color Rendering Index (CRI): | 84 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Lumens: | 1900 |
Color: | White |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 84 |
Wattage: | 10 |
Color: | White |
Dimmable: | No |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1900 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)