BREAKER 20A 1P 120V 65K HBLF2 GFCI 5MA

Item #: 1021689
Cat #: BF120AHH
UPC: 887621215293
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 20A 1P 120V 65K HBLF2 GFCI 5MA

Overview

BREAKER 20A 1P 120V 65K HBLF2 GFCI 5MA
Also known as: 887621215293, BF120AHH

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Poles: 1
Family / Style: BF
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)