S-A BF120AH BREAKER 20A 1P 120V 22K

Item #: 1021688
Cat #: BF120AH
UPC: 887621215286
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIE BF120AH BREAKER BOLT ON GROUND FAULT BREAKER

Overview

SIE BF120AH BREAKER BOLT ON GROUND FAULT BREAKER
Also known as: 887621215286, BF120AH

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Poles: 1
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)