FLG-RCPT, 15A 250V, 6-15P, WH

Item #: 102136

Cat #: HBL5679C

UPC: 783585176000

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15A 125V, 6-15R,White, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15A 125V, 6-15R,White, Single Pack
Also known as: 783585176000, HBL5679C

Specifications

Mounting: Screw
Amps: 15
NEMA Configuration: 6-15R
Mounting: Screw
NEMA Configuration: 6-15R
Amps: 15

Customer Reviews

No reviews for this product
(0)