LAMP 75WATT WH QTZ BI-PIN T4 GY6.35

Item #: 102093

Cat #: LQ75

UPC: 019813200620

Sign In or Register to view pricing and more.
Documents & Guides
LAMP 75WATT QTZ BI-PIN T4 GY6.35

Overview

LAMP 75WATT QTZ BI-PIN T4 GY6.35
Also known as: 019813200620, LQ75

Specifications

Shape: T4 (Tubular)
Lumens: 1500
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Shape: T4 (Tubular)
Wattage: 75
Color Rendering Index (CRI): 100
Base: 2-Pin (GY6.35)
Lumens: 1500
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)